PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore

  • Mfr # ZUSASES-7

  • Zoro # G2438635


product price: $33.85
/ea

Key Features

Inside Dia.
0.362 in
Outside Dia.
0.568 in
Profile
Symmetrical
Max. Temperature
450 Degrees F
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASES-7
Zoro #
G2438635
UPC #
193005261306
Country of Origin
China

Dimensions

Inside Dia.
0.362 in
Outside Dia.
0.568 in
For Bore Dia.
9/16 in
For Piston Groove Dia.
3/8 in
For Rod Dia.
3/8 in
For Groove Width
0.149 in
For Rod Groove Dia.
9/16 in
Height
1/8 in
For Rod Diameter
3/8 in
For Piston Groove Diameter
0.38 in
Overall Width
0.125 in
Outside Diameter
9/16 in
Inside Diameter
0.362 in
For Rod Groove Diameter
35/64 in
For Bore Diameter
0.56 in

Details

Item
Spring Energized Seal
Profile
Symmetrical
Max. Temperature
450 Degrees F
Color
White
Max. Speed
32 fps
Min. Temperature
-120 Degrees F
Max. Pressure
3,000 psi
Heel Type
Standard
Seal Material
PTFE
Spring Type
Slanted Coil
Spring Material
301 Stainless Steel
Min. Speed
Not Rated
Seal Durometer
55 Shore D
Cross Section Shape
Square
For Use With
Reciprocating Systems, Oscillatory Systems
Standards
RoHS Certified
Min. Pressure
Not Rated
Application
Oscillatory Systems, Reciprocating Systems
Maximum Pressure
3,000 psi
System of Measurement
Inch
Minimum Temperature
-120 Degrees F
Seal Ring Profile
Symmetrical
Maximum Surface Speed
1,920 fpm
Maximum Temperature
450 Degrees F
Hardness
55 Shore D
Minimum Pressure
Not Rated

Description

Spring Energized Seal, Seal Material PTFE, Inside Diameter 0.362 in, Outside Diameter 9/16 in, Overall Width 0.125 in, For Bore Diameter 0.56 in, For Groove Width 0.149 in, For Piston Groove Diameter 0.38 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 3/8 in, For Rod Groove Diameter 35/64 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm, Maximum Temperature 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.