Shop UVEX
See all product information
Create Account
Bionic Shield, Clear Visor, ABS, Headgear: Black
- Mfr # S8515
- Zoro # G1961038
product price:Â
$
75.39
/ea
Key Features
Color
Headgear: Black
Visor Color
Clear
Material
Polycarbonate
Visor Material
ABS
Dielectric Protection
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S8515
- Zoro #
- G1961038
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bionic Shield
- Color
- Headgear: Black
- Visor Color
- Clear
- Material
- Polycarbonate
- Visor Material
- ABS
- Dielectric Protection
- No
- Standards
- ANSI Z87+, CSA Z94.3
- Features
- Chin Protectors, Extended, Wraparound Protection
- ATPV Rating
- 0
- Headgear Style
- Single Crown with Chin Guard
- Includes
- Faceshield and Visor
- Headgear Color
- Black
- Visor Features
- Dielectric, Reusable
- Face Shield Type
- Face Shield Assembly
- Shell Material
- Polycarbonate
- Wire Color
- Black
- Traction Material
- Polycarbonate
Dimensions
- Visor Height
- 8-1/2"
- Visor Width
- 14 1/4 in
- Fits Chest Size
- Chin Protectors, Extended, Wraparound Protection
Description
Face Shield, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Chin Protectors, Extended, Wraparound Protection, Headgear Color Black, Headgear Style Single Crown with Chin Guard, Includes Faceshield and Visor, Secondary Visor Welding Shade Designation Not Applicable, Standards ANSI Z87+, CSA Z94.3, Suspension Adjustment Type Not Applicable, Ultra-Violet Scale Protection Designation Not Applicable, Visor Color Clear, Visor Height 9 1/2 in, Visor Material ABS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.