100-Gallon Rectangle Steel Transfer Tank, ST-100-RT-MB
- Mfr # ST-100-RT-MB
- Zoro # G7823838
product price:Â
$
852.99
/ea
Key Features
Width
24.75 in
Material
Carbon Steel
Color
Matte Black Powder Coat
Height
21.75 in
Length
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-100-RT-MB
- Zoro #
- G7823838
- UPC #
- 672078084512
- Country of Origin
- United States
- Material
- Carbon Steel
- Color
- Matte Black Powder Coat
- Item
- Steel Transfer Tank
- Tank Capacity
- 100 gal
- Shape
- Rectangle
Dimensions
- Width
- 24.75 in
- Height
- 21.75 in
- Length
- 63 in
Description
A UWS steel transfer tank is the perfect way to outfit your truck for working on the farm, the construction site or other tough jobs. It allows you to safely and effectively transport non-flammable liquids -- such as chemicals, pesticides, diesel fuel or even water -- to other vehicles and equipment. This 100-gallon steel rectangle transfer tank is constructed from 14-gauge steel, welded into a single piece to eliminate leaks. It features a lockable, commercial-grade, vented cap for easy filling and a drain plug for convenient emptying. It is also equipped with lifting hooks on the back for easier moving in and out of the bed of your truck, as well as welded mounting tabs for secure installation (mounting hardware not included; remove all liquid contents prior to tank relocation). All UWS steel transfer tanks are built for safety, featuring internal baffles to resist sloshing and promote an even flow of liquids. They are also 100% pressure-tested for safety. This particular 100-gallon steel transfer tank comes with a matte black powder coat finish for excellent corrosion resistance. NOTE: This tank is DOT-compliant for transporting Class 3 combustible fuels only, such as diesel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.