53-Gallon Rectangle Steel Transfer Tank, ST-53-R-MB

  • Mfr # ST-53-R-MB

  • Zoro # G7823786


product price:  $734.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Matte Black Powder Coat
Height
24.50 in
Tank Capacity
53 gal
Length
27.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-53-R-MB
Zoro #
G7823786
UPC #
672078084482
Country of Origin
United States

Dimensions

Height
24.50 in
Length
27.75 in
Width
26.50 in

Details

Material
Carbon Steel
Item
Steel Transfer Tank
Color
Matte Black Powder Coat
Tank Capacity
53 gal
Shape
Rectangle

Description

A UWS steel transfer tank is the perfect way to outfit your truck for working on the farm, the construction site or other tough jobs. It allows you to safely and effectively transport non-flammable liquids -- such as chemicals, pesticides, diesel fuel or even water -- to other vehicles and equipment. This 53-gallon steel rectangle transfer tank is constructed from 14-gauge steel, welded into a single piece to eliminate leaks. It features a lockable, commercial-grade, vented cap for easy filling and a drain plug for convenient emptying. It is also equipped with lifting hooks on the back for easier moving in and out of the bed of your truck, as well as welded mounting tabs for secure installation (mounting hardware not included; remove all liquid contents prior to tank relocation). All UWS steel transfer tanks are built for safety, featuring internal baffles to resist sloshing and promote an even flow of liquids. They are also 100% pressure-tested for safety. This particular 53-gallon steel transfer tank comes with a matte black powder coat finish for excellent corrosion resistance. NOTE: This tank is DOT-compliant for transporting Class 3 combustible fuels only, such as diesel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.