Cmbo Stl Trnsfr Tnk, 85gal., ST-85-COMBO-W

  • Mfr # ST-85-COMBO-W

  • Zoro # G0357321


product price:  $1,775.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
26.75 in
Color
White Powder Coat
Material
Carbon Steel/Aluminum Assembly
Width
36 in
Length
51.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-85-COMBO-W
Zoro #
G0357321
UPC #
672078083164
Country of Origin
United States

Dimensions

Height
26.75 in
Width
36 in
Length
51.25 in

Details

Item
Combo Steel Transfer Tank
Color
White Powder Coat
Material
Carbon Steel/Aluminum Assembly
Tank Capacity
85 gal

Description

Cmbo Stl Trnsfr Tnk,85gal.,ST-85-COMBO-W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.