Cmbo Stl Trsfr Tnk, 85gal., ST-85-COMBO-MB

  • Mfr # ST-85-COMBO-MB

  • Zoro # G0357279


product price:  $1,774.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Tank Capacity
85 gal
Height
26.75 in
Color
Matte Black Powder Coat
Material
Carbon Steel/Aluminum Assembly
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-85-COMBO-MB
Zoro #
G0357279
UPC #
672078083157
Country of Origin
United States

Dimensions

Width
36 in
Height
26.75 in
Length
51.25 in

Details

Item
Combo Steel Transfer Tank
Tank Capacity
85 gal
Color
Matte Black Powder Coat
Material
Carbon Steel/Aluminum Assembly

Description

Cmbo Stl Trsfr Tnk,85gal.,ST-85-COMBO-MB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.