Shop UWS
See all product information
Create Account
Rect Transfer Tank, 50gal., TT-50-R-T-P
- Mfr # TT-50-R-T-P
- Zoro # G0354600
product price:Â
$
1,045.99
/ea
Free Shipping & Returns
Key Features
Tank Capacity
50 gal
Height
19.75 in
Color
Bright Aluminum
Width
22.75 in
Length
39.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-50-R-T-P
- Zoro #
- G0354600
- UPC #
- 672078035095
- Country of Origin
- United States
- Item
- Transfer Tank
- Tank Capacity
- 50 gal
- Color
- Bright Aluminum
- Shape
- Rectangle
- Material
- Aluminum
Dimensions
- Height
- 19.75 in
- Width
- 22.75 in
- Length
- 39.75 in
Description
Rect Transfer Tank,50gal.,TT-50-R-T-P
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.