Hammerhead 100 gal., Steel Transfer Tank

  • Mfr # ST-100HH-W

  • Zoro # G9105492


product price:  $1,118.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Width
32 in
Height
25.25 in
Color
White Powder Coat
Material
Carbon Steel
Length
59.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-100HH-W
Zoro #
G9105492
UPC #
672078084093
Country of Origin
United States

Dimensions

Width
32 in
Height
25.25 in
Length
59.50 in

Details

Item
Hammerhead-Style Steel Transfer Tank
Color
White Powder Coat
Material
Carbon Steel

Description

Hammerhead 100 gal.,Steel Transfer Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.