Stl Trnsfr Tank, L-Shpe, Matte Blk, 100gal.
- Mfr # ST-100-L-MB
- Zoro # G0353304
product price:Â
$
1,038.99
/ea
Key Features
Accessory Type
Stl Trnsfr Tank,L-Shpe,Matte Blk,100gal.
Height
28 in
Tank Capacity
100 gal
Shape
L Shape
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-100-L-MB
- Zoro #
- G0353304
- UPC #
- 672078083072
- Country of Origin
- United States
- Item
- Steel Transfer Tank
- Accessory Type
- Stl Trnsfr Tank,L-Shpe,Matte Blk,100gal.
- Tank Capacity
- 100 gal
- Shape
- L Shape
- Material
- Carbon Steel
- Color
- Matte Black Powder Coat
Dimensions
- Height
- 28 in
- Width
- 32.75 in
- Length
- 64 in
Description
Stl Trnsfr Tank,L-Shpe,Matte Blk,100gal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.