Stl Trnsfr Tank, L-Shape, 85gal., ST-85-L-W

  • Mfr # ST-85-L-W

  • Zoro # G0357224


product price:  $1,064.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Height
29.50 in
Length
51 in
Shape
L Shape
Material
Carbon Steel
Tank Capacity
85 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-85-L-W
Zoro #
G0357224
UPC #
672078083102
Country of Origin
United States

Dimensions

Height
29.50 in
Length
51 in
Width
35.50 in

Details

Item
Steel Transfer Tank
Shape
L Shape
Material
Carbon Steel
Tank Capacity
85 gal
Color
White Powder Coat

Description

Stl Trnsfr Tank,L-Shape,85gal.,ST-85-L-W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.