Comb Trnsfr Tank, 100gal., ST-100-COMBO-MB

  • Mfr # ST-100-COMBO-MB

  • Zoro # G0353429


product price:  $1,629.99
/ea
Additional $25.00 delivery surcharge applies per item.
See details

Key Features

Accessory Type
Comb Trnsfr Tank,100gal.,ST-100-COMBO-MB
Width
32.75 in
Length
62.75 in
Color
Matte Black Powder Coat
Material
Carbon Steel/Aluminum Assembly
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-100-COMBO-MB
Zoro #
G0353429
UPC #
672078083133
Country of Origin
United States

Dimensions

Width
32.75 in
Length
62.75 in
Height
25.25 in

Details

Item
Combo Steel Transfer Tank
Accessory Type
Comb Trnsfr Tank,100gal.,ST-100-COMBO-MB
Color
Matte Black Powder Coat
Material
Carbon Steel/Aluminum Assembly
Tank Capacity
100 gal

Description

Comb Trnsfr Tank,100gal.,ST-100-COMBO-MB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.