Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silent Clear Check Valve 1-1/2"

  • Mfr # 200-C15

  • Zoro # G9782674


product price: $23.85
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
Slip x Slip
Body Material
PVC
Max. Steam Pressure - Valves
Not Rated
Size
1 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-C15
Zoro #
G9782674
UPC #
019079701152
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Size
1 1/2"
Width
3 13/32 in
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Height
6 7/64 in
Length
3 13/32 in
Overall Length
3.41 in
Pipe or Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
Slip x Slip
Body Material
PVC
Max. Steam Pressure - Valves
Not Rated
Item - Check Valves
Check Valve
Spring Material - Check Valves
Stainless Steel
Connection Type - Check Valves
Slip x Slip
Max. Pressure
150 psi
Seat Material
PVC
Mounting Position
Horizontal
Min. Temp. - Valves
35 Degrees F
Flow - Valves
150 gpm
Cracking Pressure - Check Valves
0.5 psi
Seat Material - Check Valves
PVC
Mounting Orientation - Check Valves
Horizontal
Material of Construction
PVC
Max. Water Pressure - Valves
150 psi
Application - Valves
General Purpose
Mechanism and Body Design
Inline Spring Swing
Body Material - Valves
PVC
Flow Design
Single
Full Flow - Valves
No
Item
Spring Swing Check Valve
Seal Material - Check Valves
NBR
Max. Water Pressure
150 psi
Spring Material
Stainless Steel
Seal Material
40 ShoreNBR
Max. Temp. - Valves
73 Degrees F
Max. Temp.
73 Degrees F
Sub-Category
PVC
Cracking Pressure
0.5 psi
Flow
150 gpm
Mounting Orientation
Horizontal
For Media
General Purpose
Operating Temperature - Minimum
35 Degrees F
Check Mechanism Material
316 Stainless Steel
Connection Gender - Side 1
Female
Check Mechanism
Swing
Operating Temperature - Maximum
73 Degrees F
Connection Type - Side 2
Socket
Maximum Pressure - Steam
Not Rated
Valve Body Style
Inline
Connection Gender - Side 2
Female
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Socket

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Swing, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Slip x Slip, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Seal Material NBR, Max. Temp. - Valves 73 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Flow - Valves 150 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.