Zoro Homepage

Vanco International Inc ADT12X Vanco Digital TOSLINK Cable 12ft Poly Bag

  • Mfr # ADT12X

  • Zoro # G503876864


product price: $35.19
/ea

Key Features

Cable Type
Fiber Optic
Cable Length
12 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Connection B
Toslink Digital Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADT12X
Zoro #
G503876864
UPC #
741835040617
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Connection B
Toslink Digital Audio - Male
Item
Audio Cable
Connection A
Toslink Digital Audio - Male
Includes
(2) 3.5mm Adapters.
Features
Molded
Device Supported
Audio Device, CD Player, DVD Player, Audio Amplifier, Receiver
Package Contents
Fiber Optic Audio Cable, 2 x 3.5mm Adapters

Description

For Digital Audio Interconnection to DVD Players, Digital Audio Receivers and Amplifiers, CD Players and Other Digital Audio Components Connects Toslink to Toslink. Optical Inputs and Outputs High Performance 6mm O.D. Audio Fiber Optic Cable for Low Loss. Polished Lens for Optimal Signal Transfer Vanco Pak Hanging Card Interactive "Hands-on" Packaging. Customer Friendly Feel and Touch the Products. The Digital Optical Audio Cable includes two 3.5mm adapters for audio/video components that require a 3.5mm input/output adapter. Use this cable for digital audio interconnection to DVD players, digital audio receiver, amplifiers, CD players and other digital audio components. The high grade digital optical cable provides low loss, and the polished lens provides optimal signal transfer.
  • Package Type: Bulk.
  • Type: Audio Cable.
  • Cable Type: Fiber Optic.
  • Cable Length: 12 fit.
  • Connector on First End: Toslink Male Digital Audio.
  • Connector on Second End: Toslink Male Digital Audio.
  • Device Supported: Audio Device.
  • Color: Black.
    Package Contents:
  • Fiber Optic Audio Cable.
  • 2 x 3.5mm Adapters.
  • Dimensions: 7.0 x 36.0 x 12.0.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.