Zoro Homepage

Vanco International Inc ADT72X Vanco Digital TOSLINK Cable 6ft Poly Bag

  • Mfr # ADT72X

  • Zoro # G203876850


product price: $25.99
/ea

Key Features

Cable Type
Fiber Optic
Cable Length
6 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Blue
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADT72X
Zoro #
G203876850
UPC #
741835039444
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride (PVC)
Color
Blue
Jacket Color
Black
Connection B
Toslink Digital Audio - Male
Item
Audio Cable
Includes
(2) 3.5mm Adapters.
Connection A
Toslink Digital Audio - Male
Device Supported
DVD Player, CD Player, Receiver, Digital Audio Receiver, Audio Device, Audio Amplifier
Package Contents
Digital Optical Audio Cable, 2 x 3.5mm Adapters

Description

Digital Audio Interconnection to DVD Players, Digital Audio Receiver, Amplifiers, CD Players and Other Digital Audio Components, Toslink to Toslink Optical Input and Output, Polished Lens for Optimal Signal Transfer, High Grade Digital Optical Cable for Low Loss, Includes two (2) 3.5 mm Adapters forAudio/Video, Components that Require a 3.5 mm Input/Output Adapter, High Quality Optical Fiber Core.
  • Package Type: Bulk.
  • Type: Audio Cable.
  • Cable Type: Fiber Optic.
  • Cable Length: 6 fit.
  • Connector on First End: Toslink Male Audio.
  • Connector on Second End: Toslink Male Audio.
  • Device Supported: Audio Device.
  • Color: Blue.
    Package Contents:
  • Digital Optical Audio Cable.
  • 2 x 3.5mm Adapters.
  • Dimensions: 7.0 x 36.0 x 12.0.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.