Shop VANGUARD

VGuard Black Nitrile Exam Glove, PF, 3.5 Mil, X-Large, 100PK

  • Mfr # A11A34

  • Zoro # G223372974


product price:  $64.35
/pk 100, $0.64/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
3.5 Mil
Application
Janitorial, Healthcare, Foodservice, Manufacturing, Dental, Laboratory, Vet, Tattoo
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A11A34
Zoro #
G223372974
UPC #
810052972275
Country of Origin
Multiple

Dimensions

Size
X-Large
Palm Thickness
3.5 Mil

Details

Item
Disposable Glove
Color
Black
Material
Nitrile
Application
Janitorial, Healthcare, Foodservice, Manufacturing, Dental, Laboratory, Vet, Tattoo

Description

Made from synthetic rubber, these gloves offer excellent puncture resistance, chemical resistance, and barrier protection against contaminants. Ideal for enviroements such as automative, tattoo parlors, food handling, janitorial, and industrial settings. Textrued surface for improved grip. Powder free. Ambidextrous. Not made with natural rubber latex.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.