Shop VANGUARD

VGuard Cream General Purpose Latex Glove, PF, 5 Mil, Medium, 100PK

  • Mfr # A33A12

  • Zoro # G723372955


product price:  $65.79
/pk 100, $0.66/ea

Key Features

Color
Cream
Material
Latex
Application
Foodservice, Vet, Automotive, Industrial, Janitorial, Manufacturing
Palm Thickness
5 Mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A33A12
Zoro #
G723372955
UPC #
810052971032
Country of Origin
Multiple

Dimensions

Palm Thickness
5 Mil
Size
Medium

Details

Item
Disposable Glove
Color
Cream
Material
Latex
Application
Foodservice, Vet, Automotive, Industrial, Janitorial, Manufacturing

Description

The most elastic disposable option on the market, latex gloves are highly flexible for exeptional comfort and dexterity. Powder Free. Fully textured for improved grip. Ambidextrous.Complies with FFDCA food handling requirements 21 CFR, Parts 170-199.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.