Shop VANGUARD

VGuard Clear Vinyl Exam Glove, PF, 4 Mil, Large, 100PK

  • Mfr # A21A13

  • Zoro # G423372965


product price:  $41.99
/pk 100, $0.42/ea

Key Features

Color
Clear
Palm Thickness
4 Mil
Application
Healthcare, Dental, Laboratory, Foodservice, Food Processing, Manufacturing
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A21A13
Zoro #
G423372965
UPC #
850001981064
Country of Origin
China

Dimensions

Size
Large
Palm Thickness
4 Mil

Details

Color
Clear
Application
Healthcare, Dental, Laboratory, Foodservice, Food Processing, Manufacturing
Item
Disposable Glove
Material
Vinyl

Description

An economical choice for food service, food processing and light duty maitenance. Powder free. Single use only. Smooth surface. Approved for food handling. Ambidextrous. Prop 65 Compliant. Latex free. Non-sterile. Complies with FFDCA food handling requirements 21 CFR, Parts 170-199.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.