Zoro Homepage

MC427BER05L16RVTX GROOVE TURN INSERT - BORING

  • Mfr # 063-00299

  • Zoro # G921856844


product price: $40.19
/ea

Key Features

Cutting Direction
Right-Hand
Shank Material
Carbide
Overall Length
1.4 in
No. of Cutting Edges
1
Corner Radius
0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063-00299
Zoro #
G921856844
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
1.4 in
Corner Radius
0.05 mm

Details

Cutting Direction
Right-Hand
Shank Material
Carbide
No. of Cutting Edges
1
Application Type
Internal
Min. Bore
2.7
Application
Boring with Edge Prep
Finish
VTX
Coolant Through
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.