Zoro Homepage

Annabelle 6 Light Black Farmhouse Candelabra Chandelier

  • Mfr # H0265

  • Zoro # G012130334


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED Compatible
Fixture Wattage
60W
Size
30 in W x 18.75 in H x 30 in D
Color
Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0265
Zoro #
G012130334
UPC #
884656750546
Country of Origin
China

Dimensions

Size
30 in W x 18.75 in H x 30 in D
Width
30 in
Depth
30 in
Chain Length
48

Details

Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Matte Black and Brushed Walnut
Color
Black
Voltage
120V
Material
Steel
Style
Farmhouse
Collection
Annabelle
Lamp Included
No
Dimmable
Yes
Number of Lights
6
Bulb Base
E12 Candelabra
Shape
Candle
Sloped Ceiling
Yes
Color Designation
Dry

Description

Six sweeping outstretched arms grace this ceiling mounted chandelier with the utmost class. Simple yet elegant, the Annabelle is understated, but easily becomes the conversation piece in the room. Matte black and brushed walnut finishes are the perfect pairing that is ideal for any entryway, dining, or living space.


  • Matte black and brushed walnut finish offers a distinctive look and quality steel construction
  • Provides bright illumination and a farmhouse feel
  • Uses 6 x 60 watt E12 candelabra base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 30-in W x 18.75-in H x 30-in D
  • Adjustable height; 18.75 - 72.75 inches using 48 inches of included chain; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.