Aurelia 12-in Matte Black Contemporary Round LED Flush Mount Ceiling Light Alabaster Shade
- Mfr # C0354
- Zoro # G423655365
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Size
12 in W x 1 in H x 12 in D
Damp/Wet Rating
Damp
Height
1 in
Depth
12 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0354
- Zoro #
- G423655365
- UPC #
- 884656762822
- Country of Origin
- China
- Damp/Wet Rating
- Damp
- Item
- Flush Mount
- Voltage
- 120V
- Style
- Contemporary
- Dimmable
- Yes
- Shade Material
- Plastic
- Bulb Base
- Integrated LED
- Bulb Type
- Integrated LED
- Body Material
- Metal
- Bulb Included
- Yes
- Collection Name
- Aurelia
- Shade Name
- White Alabaster Plastic
- Watts
- 24W
- Color
- Black
- Number of LEDs
- 1
- Finish
- Matte Black
- Lumens
- 1270
Dimensions
- Size
- 12 in W x 1 in H x 12 in D
- Height
- 1 in
- Depth
- 12 in
- Width
- 12 in
Description
The Aurelia LED flush mount blends contemporary style with everyday versatility. A sleek matte black frame surrounds a faux alabaster diffuser, delivering soft, even illumination while adding subtle texture and warmth to the design. The integrated LED provides 1270 lumens while the 5 selectable color temperature technology lets you choose the perfect light tone from warm to daylight. Its low-profile design is ideal for hallways, bedrooms, bathrooms, or kitchens, and the fixture is damp-rated for added flexibility in moisture-prone spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.