Riverside 2-Light Drum Flush Mount Ceiling Light, Matte Black, Clear Ribbed Glass
- Mfr # C0365
- Zoro # G624219007
product price:Â
$
99.99
/ea
Key Features
Number of Bulbs
2
Shade Name
Clear Ribbed Glass
Size
11.75" W x 5.75" H x 11.75" D
Body Material
Steel
Bulb Type
LED Compatible,Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0365
- Zoro #
- G624219007
- UPC #
- 884656762044
- Country of Origin
- Cambodia
- Number of Bulbs
- 2
- Shade Name
- Clear Ribbed Glass
- Body Material
- Steel
- Bulb Type
- LED Compatible,Incandescent
- Series
- Riverside
- Bulb Included
- No
- Location Rating
- Dry
- Voltage
- 120V
- Lamp Base
- E26 Medium
- Finish
- Matte Black
- Max. Watts per Bulb
- 60 W
- Style
- Traditional
- Shade Material
- Glass
- Dimmable
- Yes
- Color
- Black
- Item
- Flush Mount
Dimensions
- Size
- 11.75" W x 5.75" H x 11.75" D
- Length
- 11.75 in
- Height
- 5.75 in
- Width
- 11.75 in
Description
Add vintage inspired elegance to your home with the Riverside 2-light flush mount in a sleek matte black finish. Clear ribbed glass creates beautiful texture and softly diffused illumination while lending a refined Art Deco influence to the design. Its versatile low profile silhouette complements traditional, transitional, and modern interiors, making it an ideal choice for bedrooms, hallways, kitchens, or entryways. Complete your space with the Riverside collection and bring timeless character and sophisticated style home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.