
Burr Ridge Matte Black Outdoor Wall Sconce Light, Clear Glass Shade
Mfr # T0815
Zoro # G122577111
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Color
Black
Dusk to Dawn
No
Damp/Wet Rating
Wet
Bulb Type
LED Compatible,Incandescent
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0815
Zoro #
G122577111
UPC #
884656758825
Country of Origin
Cambodia
Dimensions
Depth
5.75 in
Width
5.5 in
Size
5.5 in W x 14 in H x 5.75 in D
Height
14 in
Details
Fixture Housing Color
Black
Dusk to Dawn
No
Damp/Wet Rating
Wet
Bulb Type
LED Compatible,Incandescent
Housing Material
Steel
Bulb Base
E26 Medium
Shade Material
Glass
Lamp Included
No
Shade Name
Clear Glass
Number of Lights
1
Style
Contemporary
Dimmable
Yes
Collection Name
Burr Ridge
Motion Sensor
No
Voltage
120 V
Finish
Matte Black
Watts
60 W
Description
The Burr Ridge outdoor wall light showcases a striking contemporary ledge design with its elongated rectangular frame and full backplate. Clear glass panels highlight the bulb within, casting bright, unobstructed light that enhances outdoor living spaces. Finished in matte black, this sleek fixture complements both contemporary and transitional exteriors with ease. Wet rated for durability, Burr Ridge is ideal for entryways, patios, or garages.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.