Shop VAXCEL
See all product information
Create Account
Chiasso Outdoor Black Dusk to Dawn Up-Down Wall Sconce with GFCI Outlet
- Mfr # T0798
- Zoro # G723655362
product price:Â
$
99.99
/ea
Key Features
Dimmable
Yes
Size
5 in W x 13.25 in H x 6.75 in D
Height
13.25 in
Motion Sensor
No
Bulb Base
E26 Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0798
- Zoro #
- G723655362
- UPC #
- 884656761764
- Country of Origin
- China
Dimensions
- Size
- 5 in W x 13.25 in H x 6.75 in D
- Height
- 13.25 in
- Depth
- 6.75 in
- Width
- 5 in
Details
- Dimmable
- Yes
- Item
- Outdoor Wall
- Motion Sensor
- No
- Bulb Base
- E26 Medium
- Shade Name
- Textured Black Metal
- Finish
- Textured Black
- Bulb Type
- LED Compatible,Incandescent
- Glass Color
- Black
- Number of Lights
- 2
- Lens Material
- Steel
- Bulb Included
- No
- Voltage
- 120V
- Style
- Contemporary
- Collection Name
- Chiasso
- Watts
- 60W
- Shade Material
- Aluminum
- Dusk to Dawn
- Yes
- Damp/Wet Rating
- Wet
Description
Bring a sleek, modern look and added functionality to your exterior with the Chiasso outdoor wall light. The clean cylindrical design in textured black offers a contemporary feel while casting light both upward and downward for balanced, architectural illumination. A built in dusk to dawn sensor automatically turns the light on at night and off during the day, adding convenience and peace of mind. The integrated GFCI outlet on the back plate provides easy access to power for outdoor needs without disrupting the streamlined design. Wet rated for durability, this fixture is a smart, versatile choice for entryways, patios, and garage areas.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.