Fern Ridge 5-Light Traditional Chandelier, Heritage Gold, Candle Style, 24-In. Wide
- Mfr # H0324
- Zoro # G224218967
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Shade Name
No Shade
Dimmable
Yes
Max. Watts per Bulb
60 W
Slope Ceiling Adaptable
Yes
Width
24.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0324
- Zoro #
- G224218967
- UPC #
- 884656762785
- Country of Origin
- Cambodia
- Shade Name
- No Shade
- Dimmable
- Yes
- Max. Watts per Bulb
- 60 W
- Item
- Chandelier
- Slope Ceiling Adaptable
- Yes
- Bulb Included
- No
- Location Rating
- Dry
- Voltage
- 120V
- Number of Lights
- 5
- Finish
- Heritage Gold
- Body Material
- Steel
- Style
- Traditional
- Lamp Base
- E12 Candelabra
- Shade Material
- No Shade
- Color
- Gold
- Series
- Fern Ridge
- Bulb Type
- LED Compatible,Incandescent
Dimensions
- Width
- 24.0 in
- Length
- 24.0 in
- Size
- 24" W x 23.5" H x 24" D
- Height
- 23.5 in
- Chain Length
- 48
Description
Bring elegant natural inspiration to your home with the Fern Ridge 5-light chandelier in a warm heritage gold finish. Featuring gracefully curved arms with delicate leaf inspired accents, this chandelier blends traditional charm with refined transitional style. Its 24.5-inch silhouette provides warm, balanced illumination ideal for dining rooms, breakfast areas, bedrooms, or entryways. Complete your space with the Fern Ridge collection and add timeless beauty and inviting ambiance to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.