Shop VAXCEL
See all product information
Create Account
Maple Valley 6-Light Chandelier, Matte Black, Clear Ribbed Glass, 22-In. Wide
- Mfr # H0326
- Zoro # G824219012
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Length
22.0 in
Size
22" W x 20.75" H x 22" D
Bulb Type
LED Compatible,Incandescent
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0326
- Zoro #
- G824219012
- UPC #
- 884656762419
- Country of Origin
- Cambodia
- Shade Material
- Glass
- Bulb Type
- LED Compatible,Incandescent
- Bulb Included
- No
- Lamp Base
- E26 Medium
- Style
- Contemporary
- Item
- Chandelier
- Series
- Maple Valley
- Number of Lights
- 6
- Max. Watts per Bulb
- 60 W
- Slope Ceiling Adaptable
- Yes
- Body Material
- Steel
- Finish
- Matte Black
- Shade Name
- Clear Ribbed Glass
- Dimmable
- Yes
- Voltage
- 120V
- Location Rating
- Dry
- Color
- Black
Dimensions
- Length
- 22.0 in
- Size
- 22" W x 20.75" H x 22" D
- Width
- 22.0 in
- Height
- 20.75 in
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
Description
Add striking modern style to your home with the Maple Valley 6-light chandelier in a sleek matte black finish. Featuring sculptural curved arms paired with clear cylindrical ribbed glass shades, this chandelier strikes a balance between contemporary and transitional design, delivering a refined and visually striking presence. Its 22-inch silhouette provides warm, balanced illumination ideal for dining rooms, kitchens, bedrooms, or entryways. Complete your space with the Maple Valley collection and bring elevated style and inviting ambiance to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.