
Kinzie Black Motion Sensor Dusk to Dawn Outdoor Wall Light Fixture with Clear Glass
Mfr # T0708
Zoro # G912118357
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6 in
Length
7 in
Watts
60W
Finish
Textured Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0708
Zoro #
G912118357
UPC #
884656752434
Country of Origin
China
Dimensions
Width
6 in
Length
7 in
Size
6 in W x 17.5 in H x 7 in D
Details
Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 - LED Compatible
Lamp Included
No
Sensor Type
Motion Sensor
Photo Cell
Yes
Color
Black
Shape
Rectangle
Style
Transitional
Max Motion Detection Degree
180
Max Motion Detection Distance
40
Shade Name
Clear Glass
Damp/Wet Rating
Wet
Material
Metal
Collection Name
Kinzie
Number of Lights
1
Description
Elongated, slim, clear glass panels frame the Kinzie for a clean, contemporary feel. Finished in textured black, the Kinzie creates a bold but understated look perfect for highlighting your space. This outdoor wall mount light is ideal for your covered porch, entryway, garage entrance, or any other area of your home. Dualux patented dual-level security lighting is outdoor lighting made smarter brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your homes beauty, security and efficiency from dusk to dawn with its built in motion detector and photocell. This wall sconce works with most dimmable LED bulb models.
- 180 Degree on demand motion activated sensor automatically turns lantern on when movement is detected
- Adjustable sensitivity and a wide detection range, up to 40 feet, for maximum protection
- Dusk to dawn photo cell automatically turns lamp on in the dark and off in the light for added safety and security, efficiently saving energy during daylight hours
- Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
- Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
- 6-in W x 17.5-in H x 7-in D; backplate 4.65-in W x 4.65-in H
- Textured black finish with clear flat glass panels provide bright illumination and a transitional style
- Wet rated; ideal for exterior front door, garage, covered porch, patio, entryway, or any other outside area of your home
- Weather resistant material provides long lasting durability
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.