Park Ridge 3-Light Vanity Light, Champagne Gold, Frosted White Glass, 22-In. Wide
- Mfr # W0572
- Zoro # G024219003
product price:Â
$
79.99
/ea
Key Features
Shade Material
Glass
Housing Material
Steel
Max. Watts per Bulb
60 W
Style
Transitional
Length
6.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0572
- Zoro #
- G024219003
- UPC #
- 884656762693
- Country of Origin
- Cambodia
Dimensions
- Length
- 6.0 in
- Size
- 22" W x 7.75" H x 6" D
- Width
- 22.0 in
- Height
- 7.75 in
Details
- Shade Material
- Glass
- Housing Material
- Steel
- Max. Watts per Bulb
- 60 W
- Style
- Transitional
- Bulb Type
- LED Compatible,Incandescent
- Shade Name
- Frosted White Glass
- Damp/Wet Rating
- Damp
- Item
- Vanity Light
- Color
- Gold
- Bulb Included
- No
- Housing Finish
- Champagne Gold
- Number of Lights
- 3
- Dimmable
- Yes
- Series
- Park Ridge
- Bulb Base
- E26 Medium
- Voltage
- 120V
Description
Bring a touch of minimalist sophistication to your bathroom with the Park Ridge 3-light vanity wall fixture. Its champagne gold finish and frosted white cylindrical glass shade creates a striking focal point, casting a crisp, radiant glow perfect for any bathroom setting. Whether your style is contemporary, transitional, or even modern farmhouse, its clean lines and timeless design will complement your decor. The streamlined, straight bar arm design offers a contemporary edge, seamlessly blending transitional and modern aesthetics, while ensuring a quick and effortless upgrade to your space. Experience the perfect balance of style and function and transform your bathroom into a personal sanctuary.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.