Shop VAXCEL
See all product information
Create Account
Shirley 3-Light Vanity Light, Champagne Gold, Clear Fluted Tulip Glass, 21.25-In. Wide
- Mfr # W0581
- Zoro # G124218982
product price:Â
$
99.99
/ea
Key Features
Style
Traditional
Length
6.0 in
Series
Shirley
Size
21.25" W x 8" H x 6" D
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0581
- Zoro #
- G124218982
- UPC #
- 884656762723
- Country of Origin
- Cambodia
Dimensions
- Length
- 6.0 in
- Size
- 21.25" W x 8" H x 6" D
- Width
- 21.25 in
- Height
- 8.0 in
Details
- Item
- Vanity Light
- Style
- Traditional
- Series
- Shirley
- Voltage
- 120V
- Max. Watts per Bulb
- 60 W
- Number of Lights
- 3
- Color
- Gold
- Housing Finish
- Champagne Gold
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Housing Material
- Steel
- Bulb Included
- No
- Shade Material
- Glass
- Bulb Base
- E26 Medium
- Bulb Type
- LED Compatible,Incandescent
- Shade Name
- Clear Fluted Tulip Glass
Description
Add a touch of nature inspired elegance to your bathroom with the Shirley 3-light vanity light in a warm champagne gold finish. Delicate clear fluted glass shades feature a graceful tulip inspired design that creates beautiful visual texture while providing bright, welcoming illumination. Blending classic charm with refined decorative details, this fixture makes a stunning addition to traditional, cottage, and romantic interiors. Complete your space with the Shirley collection and bring timeless beauty and inviting style to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.