Shop VAXCEL
See all product information
Create Account
Wilmette 3-Light Vanity Light, Champagne Gold, Crystal Accents, Clear Glass, 24-In. Wide
- Mfr # W0567
- Zoro # G224218981
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Size
24" W x 9" H x 6.5" D
Shade Material
Glass
Length
6.5 in
Bulb Base
E26 Medium
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0567
- Zoro #
- G224218981
- UPC #
- 884656762754
- Country of Origin
- Cambodia
- Item
- Vanity Light
- Shade Material
- Glass
- Bulb Base
- E26 Medium
- Bulb Included
- No
- Number of Lights
- 3
- Damp/Wet Rating
- Damp
- Voltage
- 120V
- Dimmable
- Yes
- Housing Finish
- Champagne Gold
- Shade Name
- Clear Glass
- Style
- Glam
- Housing Material
- Steel
- Series
- Wilmette
- Bulb Type
- LED Compatible,Incandescent
- Max. Watts per Bulb
- 60 W
- Color
- Gold
Dimensions
- Size
- 24" W x 9" H x 6.5" D
- Length
- 6.5 in
- Width
- 24.0 in
- Height
- 9.0 in
Description
Infuse your bathroom with a touch of glam with the Wilmette 3-light wall fixture. Its champagne gold finish and clear tulip-shaped glass shades encasing shimmering crystal buds create a dazzling focal point. This transitional design effortlessly blends classic elegance with modern flair, making it perfect for both traditional and contemporary bathrooms. The intertwining rod detailing adds a unique, dynamic touch, while the damp-rated construction ensures lasting beauty in moisture-prone environments. Install above your vanity mirror to create a spa-like ambiance and elevate your daily routine.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.