Shop VAXCEL
See all product information
Create Account
Sumner Outdoor Black Dusk to Dawn Wall Sconce with GFCI Outlet, Dark Sky Shade
- Mfr # T0797
- Zoro # G223655350
product price:Â
$
89.99
/ea
Key Features
Collection Name
Sumner
Shade Material
Steel
Number of Lights
1
Dusk to Dawn
Yes
Bulb Base
E26 Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0797
- Zoro #
- G223655350
- UPC #
- 884656761757
- Country of Origin
- China
- Collection Name
- Sumner
- Shade Material
- Steel
- Number of Lights
- 1
- Dusk to Dawn
- Yes
- Bulb Base
- E26 Medium
- Damp/Wet Rating
- Wet
- Shade Name
- Matte Black Shade
- Finish
- Matte Black
- Glass Color
- Black
- Motion Sensor
- No
- Item
- Outdoor Wall
- Dimmable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Watts
- 60W
- Style
- Contemporary
- Lens Material
- Steel
- Voltage
- 120V
- Bulb Included
- No
Description
Add smart functionality, dark sky friendly performance, and clean style to your exterior with the Sumner outdoor wall light. Finished in matte black, this compact design features a built in dusk to dawn sensor that automatically turns the light on at night and off during the day for added convenience and security. The integrated GFCI outlet on the back plate provides easy access to power for outdoor tools, decor, or seasonal lighting while maintaining a streamlined look. Its downward facing shade helps minimize light spill and glare while delivering focused, practical illumination for entryways, patios, or garage areas. Wet rated for durability, this fixture is a versatile solution designed to simplify everyday outdoor living.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.