Shop VAXCEL
See all product information
Create Account
Wedgewood, 60 in, Satin Brass Ceiling Fan, Oak Blades, LED, Remote, DC Motor
- Mfr # F0147
- Zoro # G123362037
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 in
Color
Brass
Material
Steel, Wood
Overall Height
16.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0147
- Zoro #
- G123362037
- UPC #
- 884656761740
- Country of Origin
- China
- Color
- Brass
- Material
- Steel, Wood
Dimensions
- Overall Length
- 60 in
- Overall Height
- 16.75 in
Description
The Wedgewood 60-inch LED ceiling fan pairs a sleek satin brass finish with light oak solid wood blades for a clean, airy take on modern design. Ideal for contemporary and mid-century modern interiors, the lighter wood tone brightens spaces like living rooms, bedrooms, and open-concept areas without feeling heavy or industrial. A high efficiency, whisper quiet DC motor delivers powerful airflow with six speeds and reversible operation for year round comfort. The integrated, dimmable LED light features five selectable color temperatures, allowing homeowners to customize the look and feel of their space throughout the day. Damp rated construction makes the Wedgewood a versatile choice for indoor rooms.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.