Niles, 60 in, Black Indoor/Outdoor Ceiling Fan, Elm Blades, LED, Remote, DC Motor
- Mfr # F0141
- Zoro # G423362027
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Wood
Color
Black
Overall Length
60 in
Overall Height
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0141
- Zoro #
- G423362027
- UPC #
- 884656761689
- Country of Origin
- China
- Material
- Steel, Wood
- Color
- Black
Dimensions
- Overall Length
- 60 in
- Overall Height
- 13.25 in
Description
The Niles 60-inch LED ceiling fan pairs a solid black finish with large-scale solid wood blades in a rich dark elm tone for a warm and modern aesthetic. Frosted white glass complements the clean silhouette while the integrated 18-watt LED light delivers up to 1000 lumens, and five selectable color temperature options from 2700K to 5000K. A whisper quiet, energy efficient DC motor delivers powerful airflow, features six speeds, reversible airflow, dimmable lighting, and 1-hour, 4-hour, and 8-hour timer functions, all controlled through the included remote. Dual-mount installation and a damp location rating make this fan a versatile solution for living spaces, bedrooms, and covered outdoor areas.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.