North Bend, 52 in, Bronze Indoor/Outdoor Ceiling Fan, Ash Blades, LED, Remote, DC
- Mfr # F0139
- Zoro # G123362044
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Overall Height
15.25 in
Overall Length
52 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0139
- Zoro #
- G123362044
- UPC #
- 884656761665
- Country of Origin
- China
- Color
- Bronze
- Material
- Steel
Dimensions
- Overall Height
- 15.25 in
- Overall Length
- 52 in
Description
The North Bend 52-inch LED ceiling fan features a matte bronze finish paired with washed ash finish blades for a modern and versatile indoor or outdoor look. A frosted white acrylic shade diffuses the integrated LED light, which delivers up to 1200 lumens, and stepless adjustable color temperature from 2700K to 5000K. A whisper quiet, energy efficient DC motor delivers powerful airflow, six speeds, reversible airflow, dimmable lighting, and 1-hour, 4-hour, and 8-hour timer functions, all controlled through the included remote. Wet location rating ensures reliable operation in covered patios, porches, and other exposed environments where both style and durability are required.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.