Wedgewood, 60 in, Satin Nickel Ceiling Fan, Walnut Blades, LED, Remote, DC Motor
- Mfr # F0134
- Zoro # G323362028
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Wood
Overall Length
60 in
Overall Height
16.75 in
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0134
- Zoro #
- G323362028
- UPC #
- 884656761610
- Country of Origin
- China
- Material
- Steel, Wood
- Color
- Nickel
Dimensions
- Overall Length
- 60 in
- Overall Height
- 16.75 in
Description
The Wedgewood 60-inch LED ceiling fan combines a refined satin nickel finish with rich natural walnut solid wood blades for a sophisticated, high end look. Perfect for mid-century modern and contemporary interiors, the deeper wood tone adds warmth and contrast, making it an ideal statement piece for living rooms, bedrooms, or open concept spaces. A whisper quiet, energy efficient DC motor delivers powerful airflow with six speeds and reversible operation for year round comfort. The integrated, dimmable LED light offers five selectable color temperatures, allowing homeowners to easily shift from soft ambient lighting to bright task illumination. Damp rated construction ensures dependable performance indoors.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.