Winnetka, 52 in, Black Ceiling Fan, Black Blades, LED, Remote, DC Motor
- Mfr # F0144
- Zoro # G423362041
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
52 in
Color
Black
Overall Height
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0144
- Zoro #
- G423362041
- UPC #
- 884656761719
- Country of Origin
- China
- Material
- Steel
- Color
- Black
Dimensions
- Overall Length
- 52 in
- Overall Height
- 13.25 in
Description
Transform your interior with the bold and architectural design of the Winnetka 52-inch LED ceiling fan, finished in deep black with a distinctive open blade profile that creates visual depth and modern edge. Aerodynamic ABS blades deliver smooth, balanced airflow that enhances comfort in living rooms, bedrooms, and contemporary workspaces. The frosted white acrylic shade houses an integrated dimmable LED light producing up to 1000 lumens, and five selectable color temperature options to suit any time of day. A quiet and efficient DC motor provides six fan speeds, reversible airflow, and convenient timer functions, all controlled through the included remote for effortless everyday comfort.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.