Zoro Homepage

Wells 5 Light Matte Black Contemporary Wheel Chandelier

  • Mfr # H0264

  • Zoro # G112130289


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED Compatible
Fixture Wattage
40W
Finish
Matte Black
Material
Steel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0264
Zoro #
G112130289
UPC #
884656749908
Country of Origin
China

Dimensions

Size
28 in W x 6.5 in H x 28 in D
Width
28 in
Depth
28 in

Details

Lamp Type
LED Compatible
Fixture Wattage
40W
Finish
Matte Black
Material
Steel
Number of Lights
5
Style
Contemporary
Lamp Included
No
Voltage
120V
Dimmable
Yes
Collection
Wells
Color
Black
Shape
Wheel
Bulb Base
E12 Candelabra
Bulb Shape
B10
Sloped Ceiling
Yes
Color Designation
Dry

Description

The Wells collection is a playful accent to any contemporary or industrial space. The X pattern dances around a circular wagon wheel frame. Discreet cables suspend the fixture from a ceiling mounted metal canopy. A strong matte black finish completes this look. Wells is the perfect addition to any dining, living space or entryway.


  • Matte black finish offers a distinctive look and quality steel construction
  • Exposed bulbs and round wheel shape provides bright illumination and a contemporary feel
  • Uses 5 x 40 watt E12 candelabra base bulbs (not included); LED compatible
  • Dimmable for desired light level when used with dimmable bulbs and compatible wall switch
  • 28-in W x 6.5-in H x 28-in D
  • Adjustable height; 6.5-76 inches using 3 x 72 inches of included cord; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.