Shop VEGA
See all product information
Create Account
Mini Magnetic Pry Bar 20 Degree Blade, Blue
- Mfr # MPB1820-B
- Zoro # G723783829
product price:Â
$
8.29
/ea
Key Features
Includes
Mini Magnetic Pry Bar 20 Degree Blade - Blue
Height
0.64 in
Handle Color
Blue
Overall Width
0.64 in
Finish
MN Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPB1820-B
- Zoro #
- G723783829
- UPC #
- 843854042969
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 0.64 in
- Overall Width
- 0.64 in
- Overall Length
- 4.6 in
Details
- Item
- Mini Magnetic Pry Bar 20 Degree Blade - Blue
- Includes
- Mini Magnetic Pry Bar 20 Degree Blade - Blue
- Handle Color
- Blue
- Finish
- MN Phosphate
- Material
- S2 Modified Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.