Mini Magnetic Pry Bar 20 Degree Blade, 20pc Display
- Mfr # MPB1820-D
- Zoro # G223783831
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Includes
Qty 5 Mini Magnetic Pry Bar 20 Degree Blade - Blue; Qty 5 Mini Magnetic Pry Bar 20 Degree Blade - Hi Vis Green; Qty 5 Mini Magnetic Pry Bar 20 Degree Blade - Orange; Qty 5 Mini Magnetic Pry Bar 20 Degree Blade - Red
Height
7.61 in
Finish
MN Phosphate
Material
S2 Modified Steel
Handle Color
Multi Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPB1820-D
- Zoro #
- G223783831
- UPC #
- 843854042952
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 7.61 in
- Overall Width
- 4.86 in
- Overall Length
- 5.46 in
Details
- Includes
- Qty 5 Mini Magnetic Pry Bar 20 Degree Blade - Blue; Qty 5 Mini Magnetic Pry Bar 20 Degree Blade - Hi Vis Green; Qty 5 Mini Magnetic Pry Bar 20 Degree Blade - Orange; Qty 5 Mini Magnetic Pry Bar 20 Degree Blade - Red
- Finish
- MN Phosphate
- Item
- Mini Magnetic Pry Bar 20 Degree Blade - 20pc Display
- Material
- S2 Modified Steel
- Handle Color
- Multi Color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.