Mini Magnetic Pry Bar 20 Degree Blade, Hi Vis Green
- Mfr # MPB1820-G
- Zoro # G623783820
product price:Â
$
8.29
/ea
Key Features
Finish
MN Phosphate
Overall Length
4.6 in
Material
S2 Modified Steel
Height
0.64 in
Includes
Mini Magnetic Pry Bar 20 Degree Blade - Hi Vis Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPB1820-G
- Zoro #
- G623783820
- UPC #
- 843854042976
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 4.6 in
- Height
- 0.64 in
- Overall Width
- 0.64 in
Details
- Finish
- MN Phosphate
- Material
- S2 Modified Steel
- Item
- Mini Magnetic Pry Bar 20 Degree Blade - Hi Vis Green
- Includes
- Mini Magnetic Pry Bar 20 Degree Blade - Hi Vis Green
- Handle Color
- Hi Vis Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.