Hot Water Boiler, Natural Gas, 140000 BtuH

  • Mfr # AWR140CNT3S0

  • Zoro # G222917732


product price:  $3,487.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWR140CNT3S0
Zoro #
G222917732
UPC #
672616903374
Country of Origin
United States

Description

Heating Method Hot Water, Domestic Tankless Coil Included No, AHRI Net BtuH 102,000 BtuH, Heating Capacity Input 140,000 BtuH, Heating Capacity Output 117,000 BtuH, Annual Fuel Utilization Efficiency 84 Percent, Boiler Type Gas-Fired Hot Water Boiler, Vent Diameter 6 in, Series AWR, Overall Height 40 in, Overall Width 19 in, Overall Depth 26 3/4 in, Manufacturers Warranty Length Limited Lifetime, Fuel Type Natural Gas

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.