FT Series Super HE Condensing Gas Boiler

  • Mfr # RHBH-FT150
  • Zoro # G224177097
product price: 
$
4,158.99
/ea
Free Shipping & Returns

Key Features

Low NOx
Low NOx
Boiler Flow Rate
19 gpm
Includes Valve
Valve Included
AHRI Net BtuH
150,000 BtuH
Gas Inlet Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RHBH-FT150
Zoro #
G224177097
UPC #
0662021851834
Country of Origin
United States
Item
Gas Condensing Boiler
Low NOx
Low NOx
Boiler Flow Rate
19 gpm
Includes Valve
Valve Included
AHRI Net BtuH
150,000 BtuH
Market
Residential
Gas Inlet Gender
Female
Heat Exchanger Material
Stainless Steel
Standards
ASME Rated, CSA/UL Listed, ENERGY STAR(R) Certified, ETL
Series
FT(TM)
Heating Capacity Input
150,000 BtuH
Condensing
Condensing
Product Type
Boiler
Voltage
120 V AC
Vent Type
Top Vent
Annual Fuel Utilization Efficiency 
95 %
Gas Inlet Type
NPT
Includes
Fan, Gas Valve
Supply Connection Type
NPT
Fuel Type
Natural Gas/Propane
Heating Capacity Output
138,500 BtuH
Current
15 A
Boiler Type
Condensing Gas Boiler
Return Connection Type
NPT
Heating Method
Hot Water Hydronic Heating

Dimensions

Gas Inlet Size
1/2 in
Connection Size
1/2 in
Supply Connection Size
1 in
Manufacturers Warranty Length
1 yr (Labor); 15 yr (Heat Exchanger); 5 yr (Parts)
Overall Width
18 in
Vent Diameter
3 in
Overall Height
28 in
Return Connection Size
1 in
Overall Depth
18 in

Description

Heating Method Hot Water Hydronic Heating, Domestic Tankless Coil Included Not Applicable, AHRI Net BtuH 150,000 BtuH, Heating Capacity Input 150,000 BtuH, Heating Capacity Output 138,500 BtuH, Annual Fuel Utilization Efficiency 95 Percent, Boiler Type Condensing Gas Boiler, Vent Diameter 3 in, Return Connection Size 1 in, Free Air CFM @ 10 Vacuum 1 in, Series FT(TM), Overall Height 28 in, Overall Width 18 in, Overall Depth 18 in, Compatible with Product Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews