ThermaForce Super HE Condensing Boiler
- Mfr # RHBH-L99i
- Zoro # G524177162
product price:Â
$
3,214.99
/ea
Free Shipping & Returns
Key Features
Annual Fuel Utilization EfficiencyÂ
96 %
Voltage
120 V AC
Fuel Type
Natural Gas/Propane
Standards
AHRI, ASME Rated, CSA, ENERGY STAR(R) Certified
Boiler Type
Condensing Boiler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHBH-L99i
- Zoro #
- G524177162
- UPC #
- 0020352832982
- Country of Origin
- United States
- Item
- Gas Condensing Boiler
- Annual Fuel Utilization EfficiencyÂ
- 96 %
- Voltage
- 120 V AC
- Fuel Type
- Natural Gas/Propane
- Standards
- AHRI, ASME Rated, CSA, ENERGY STAR(R) Certified
- Boiler Type
- Condensing Boiler
- Series
- ThermaForce(TM)
- AHRI Net BtuH
- 99,000 BtuH
- Gas Inlet Gender
- Male
- Heating Capacity Output
- 89,000 BtuH
- Product Type
- Boiler
- Includes
- Damper, Fan, Gas Valve, Pump
- Market
- Residential
- Vent Type
- Top Vent
- Heating Method
- Hot Water Hydronic Heating
- Current
- 15 A
- Gas Inlet Type
- NPT
- Heat Exchanger Material
- Aluminum
- Heating Capacity Input
- 99,000 BtuH
- Low NOx
- Low NOx
- Boiler Flow Rate
- 10 gpm
- Condensing
- Condensing
- Includes Valve
- Valve Included
Dimensions
- Overall Depth
- 10 7/8 in
- Overall Height
- 32 1/2 in
- Gas Inlet Size
- 3/4 in
- Manufacturers Warranty Length
- 1 yr (Labor); 10 yr (Heat Exchanger); 5 yr (Parts)
- Connection Size
- 3/4 in
- Overall Width
- 17 11/16 in
- Vent Diameter
- 3 in
Description
Heating Method Hot Water Hydronic Heating, Domestic Tankless Coil Included Not Applicable, AHRI Net BtuH 99,000 BtuH, Heating Capacity Input 99,000 BtuH, Heating Capacity Output 89,000 BtuH, Annual Fuel Utilization Efficiency 96 Percent, Boiler Type Condensing Boiler, Vent Diameter 3 in, Series ThermaForce(TM), Overall Height 32 1/2 in, Overall Width 17 11/16 in, Overall Depth 10 7/8 in, Compatible with Product Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.