Velvac

Butt Splice Connector, 12-10 AWG, Yel, PK10


original price: $10.99
7% off
new price: $10.15
/pk 10, $1.02/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wire Range 12 to 10 AWG
  • Insulation Type Heat Shrink
  • Seam Overlapped
  • Connection Type Crimp
  • Insulation Color Yellow
See all product information

Product Information

Dimensions

Overall Length 1.75 in
Barrel Inside Dia. 0.142 in
Minimum Wire Size 12 AWG
Maximum Wire Size 10 AWG
For Wire Size 10 AWG, 12 AWG
Barrel Inside Diameter 0.142 in

Details

Item Splice Connector
Wire Range 12 to 10 AWG
Insulation Type Heat Shrink
Seam Overlapped
Connection Type Crimp
Insulation Color Yellow
Max. Voltage 600 V
Max. Temp. 221 Degrees F
Standards CSA Certified, UL Listed
Connector Type Butt Splice
Connection Material Copper
Maximum Operating Temperature 221 Degrees F
Contact Material Copper
Special Features Better Abrasion Resistance, Clear Seal Tubing Features Increase Clarity, Greater Tensile Strength
RoHS Compliant Yes
Maximum Voltage 600 V
Insulation Material Nylon
Termination Style Crimp
Seam Style Overlapped
Barrel ID 0.142 in

Description

Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 1.75 in, RoHS Compliant Yes, Seam Style Overlapped, Barrel Inside Diameter 0.142 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.