Zoro Homepage

Cross Flow Welding Table

  • Mfr # S220

  • Zoro # G3502908


product price: $15,647.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Acoustic Silencing, Compressed Air Pulse Cleaning System with Onboard Tank, High Performance Blower
Filter Type
Cartridge
Application
Manual Welding
Series
200, Booth
Includes
Minihelic Filter Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S220
Zoro #
G3502908
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
48 1/2 in
Depth (In.)
36 in
Height (In.)
88 in
Overall Width
48 in
Overall Depth
44 in
Overall Height
89 in

Details

Item
Cross Flow Welding Table
Features
Acoustic Silencing, Compressed Air Pulse Cleaning System with Onboard Tank, High Performance Blower
Filter Type
Cartridge
Application
Manual Welding
Series
200, Booth
Includes
Minihelic Filter Gauge
Input Voltage
480V AC
Motor HP
2 hp
Hz
60
MERV
13
Air Flow (CFM)
2000
Filter Media
Nanofiber
Work Surface Pattern
Steel Bar Grate
Weight Capacity
700 lb
Phase
Three
Compatible Filter Manufacturer Part Number
PL-22D14-A15-C
Sound Level
72 dBA
Filter MERV Rating
13
Work Table Type
Cross Flow Table
Maximum Air Flow
2,000 cfm
Work Surface Material
Steel
Housing Material
Steel
Process
Manual Welding
Current
3.4 A
Frequency
60 Hz
Motor Horsepower (Maximum)
2 hp
Voltage
480V AC
Primary Filter MERV Rating
13
Horsepower
2 hp
Filters Included
Cartridge
Vacuum Suction
2,000 cfm
Table Surface Material
Steel

Description

Cross Flow Welding Table, 2 hp, Voltage 480V AC, Vacuum Suction 2,000 cfm, Overall Height 89 in, Overall Depth 44 in, Overall Width 48 in, Application Manual Welding, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.