Shop VENTUREX
See all product information
Create Account
Stereo Kids Learning Stereo Phone & Computer Headset, 3.5mm & USB-C Adapter
- Mfr # K22
- Zoro # G023390932
product price:Â
$
26.99
/ea
Key Features
Power Source
Cord
Microphones Frequency
20-20000 Hz
For Use With
PC, Laptop, Tablet, and Chromebook
Headphone Volume Control
No
Headsets Earpiece Design
Binaural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K22
- Zoro #
- G023390932
- UPC #
- 802029087082
- Country of Origin
- China
- Power Source
- Cord
- Microphones Frequency
- 20-20000 Hz
- For Use With
- PC, Laptop, Tablet, and Chromebook
- Headphone Volume Control
- No
- Headsets Earpiece Design
- Binaural
- Material
- Plastic
- Left or Right Ear
- Both Left and Right
- Item
- Headset
- Color
- Black
- Battery Included
- No
- Includes
- Headset, Audio Adapter
- Bluetooth Compatible
- No
- Driver Unit (mm)
- 30
- Application
- Kids Learning
- Audio Output
- Stereo
- Impedance
- 32 ohm
- Wired or Wireless
- Wired
Dimensions
- Height
- 0.6 in
- Length
- 5.3 in
- Width
- 0.9 in
Description
Built for Young Learners The VentureX K22 with Type-C adapter is designed to make learning simple, flexible, and enjoyable for kids. With a quick wired headset 3.5mm jack and included adapter, it connects instantly to tablets, laptops, Chromebooks, PCs, and newer Type-C devices, no setup or charging required. These wired kids headphones for school offer comfort, durability, and compatibility for both classic and modern devices, helping kids stay focused and connected wherever they learn. Comfort That Grows with Them Soft memory sponge earmuffs gently cushion the ears, giving a cozy fit that stays light even after hours of use. The adjustable headband and 90 degree swivel cups let each headphone for kids adapt easily to different head sizes for a secure and comfortable fit. The lightweight design keeps pressure off small ears, allowing children to learn, listen, and relax longer without discomfort. Whether used for school, study, or play, each wired kids headset stays comfortable throughout the day. Ready for Real Life The VentureX K22 kids wired headphones with Type-C adapter are built for modern classrooms and home learning. The strong, tangle free cable stays neat and easy to manage, while the sturdy frame adds durability without adding weight. The included adapter expands device compatibility, letting kids use them with Chromebooks, Android tablets, and laptops that have only Type-C ports. The noise reducing ear cushions help block distractions, creating a quiet, focused space for study. With simple plug and play setup and clear, balanced sound, this 3.5mm headset makes learning effortless. Every word, lesson, and song comes through clearly, helping kids stay engaged and confident. Whether used as kids tablet headphones, kids computer headset, or reliable work headset for study, the VentureX K22 with Type-C adapter combines flexibility, comfort, and clarity for everyday learning.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.