Bluetooth Wireless Tablet Multi-Trac Blue LED Mouse, 2.4 GHz/30 ft
Mfr # 98590
Zoro # G6209091
Key Features
Specifications
Product Information
- MFR #
- 98590
- Zoro #
- G6209091
- UPC #
- 23942985907
- Country of Origin
- China
Dimensions
- Battery Size
- (1) AAA
Details
- Item
- Mice
- Connector Type
- Bluetooth®
- Color
- Graphite
- Features
- Left/Right Hand Use, Blue LED Mouse Technology, Batteries Required, 30 ft Wireless Range, 2.4 GHz Frequency
- Compatible With
- Android™ 3.1 and Later; Mac® OS X 10.4 and Later; Windows® 2000, XP, Vista™, 7, 8, 10
- Corded/Wireless
- Wireless
- Number of Buttons
- 3
- Includes
- (1) AAA Battery
- Batteries Required
- Yes
- Frequency
- 2.4 GHz
- Batteries Included
- Yes
- Mouse Technology
- Blue LED
- Maximum Wireless Range
- 30 ft
- Left/Right Hand Use
- Left/Right
Description
The Verbatim Bluetooth Wireless Multi-Trac Black LED Tablet Mouse requires no receiver to connect wirelessly to your Android or Windows Bluetooth enabled tablet or Windows/Mac computer. With a range of up to 30 feet, it's the ultimate in hassle-free mobility. Thanks to Blue LED technology, the Bluetooth Tablet Mouse allows you to navigate virtually anywhere point and click on more surfaces than other mice from a glass table to the granite kitchen counter! A 1600 DPI optical sensor provides smooth, precise tracking, ideal for detail work, and great for maximizing productivity by giving you more control. The Bluetooth Tablet Mouse is highly efficient with low power consumption, requiring only one AAA battery for use. While the contoured shape of the Tablet Mouse will keep you navigating comfortably for hours.
- Allows wireless connectivity to most Android and Windows Bluetooth enabled tablets and Windows/Mac computers - no receiver required, simply pair your device and you're ready to go.
- With Blue LED, navigate your computer anywhere, on virtually any surface with precision and control, including glass desk surfaces, granite counter tops, hardwood floors, or even airport carpeting.
- High sensitivity with 1600 DPI, great for accurate movement.
- Efficient low power consumption requires only one AAA battery.
- Use this mouse comfortably for hours with ergo- friendly shape and easy grip surface.
- Perfect for right or left-handed users.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.