Shop VERBATIM
See all product information
Create Account
Corded Notebook Optical Mouse, Blue, Optical, Cable, Blue, USB Type A, Scroll Wheel, 3 Button(s)
- Mfr # 99743
- Zoro # G923364460
product price:Â
$
9.69
/ea
Key Features
Standards
UL Listed
Length
3.9 in
Color
Blue
Laser/Optical
Optical
Receiver Interface
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99743
- Zoro #
- G923364460
- UPC #
- 23942997436
- Country of Origin
- China
- Standards
- UL Listed
- Item
- Mouse
- Color
- Blue
- Laser/Optical
- Optical
- Receiver Interface
- USB
- Compatible With
- Ultrabook, Desktop Computer, Notebook
- Scroller Type
- Scroll Wheel
- USB Specification
- USB Type A
- Number of Buttons
- 3
- Corded/Wireless
- Corded
Dimensions
- Length
- 3.9 in
- Height
- 1.4 in
- Width
- 2.4 in
Description
Contoured with sleek, glossy finish; for PCs & Mac, High-resolution optical technology; scroll wheel.
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.