Shop VERBATIM

Drive, Usb V3, Store N Go Mx, 256 GB

  • Mfr # 49809

  • Zoro # G7481752


product price:  $50.85
/ea

Key Features

Storage Capacity
256 GB
Color
Blue
Maximum Read Speed
175 MBps
Maximum Write Speed
80 MBps
Compatible With
Linux®: 2.6 and Later; Mac® OS X 10.1 and Later; Windows® XP, Vista™, 7 and Later
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49809
Zoro #
G7481752
UPC #
023942498094
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4"
Width
0.1"
Length
2.3"

Details

Item
Drive,Usb V3,Store N Go Mx,256 GB
Storage Capacity
256 GB
Color
Blue
Maximum Read Speed
175 MBps
Maximum Write Speed
80 MBps
Compatible With
Linux®: 2.6 and Later; Mac® OS X 10.1 and Later; Windows® XP, Vista™, 7 and Later
Product Type
Flash Drive
Connector Type
USB 3.0

Description

Drive,Usb V3,Store N Go Mx,256 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.