Shop VERBATIM
See all product information
Create Account
MOUSE, WIRELESS, LED, BLUTOOTH
- Mfr # 98590
- Zoro # G623364616
product price:Â
$
21.25
/ea
Key Features
Movement Resolution
1600 dpi
Standards
UL Listed
Scroller Type
Scroll Wheel
Wireless Technology
Bluetooth
Features
Symmetrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98590
- Zoro #
- G623364616
- UPC #
- 23942985907
- Country of Origin
- China
- Movement Resolution
- 1600 dpi
- Standards
- UL Listed
- Scroller Type
- Scroll Wheel
- Wireless Technology
- Bluetooth
- Features
- Symmetrical
- Includes
- Battery
- OS Compatibility
- Windows, ChromeOS, Linux 2.6, Mac OS
- Number of Buttons
- 3
- Compatible With
- Computer, Tablet
- Number of Batteries
- 1
- Item
- Mouse
- Laser/Optical
- Optical
- Corded/Wireless
- Wireless
Description
Connects to most Android & Windows Bluetooth tablets, Also Windows/Mac computers; use on most surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.