PinStripe USB 3.0 Flash Drive, 128 GB, Blue/Green/Red, 3PK

  • Mfr # 70390

  • Zoro # G215960516


product price:  $46.25
/pk 3, $15.42/ea

Key Features

Storage Capacity
128 GB
Color
Blue; Green; Red
Compatible With
Linux® 2.6 and Later, Mac® OS X 10.1 and Later, Windows® 7 and Later
Connector Type
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70390
Zoro #
G215960516
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
USB Flash Drives
Storage Capacity
128 GB
Color
Blue; Green; Red
Compatible With
Linux® 2.6 and Later, Mac® OS X 10.1 and Later, Windows® 7 and Later
Connector Type
USB 3.0

Description

Features a retractable connector with a push-and-pull sliding feature to protect the USB connector when not in use, eliminating the need for a cap. It features a lightweight, pinstriped design. The PinStripe drive makes transporting and sharing files simple.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.